Check Availability
Static Dissipative Mat, 10 ft. L, 3 ft. W, 3/8" Thick, Brown
  • CONDOR 

    Static Dissipative Mat, 10 ft. L, 3 ft. W, 3/8" Thick, Brown

  • Item # 6LUN5
  • Mfr. Model # 6LUN5
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 6LUN5
Mfr. Model # 6LUN5
UNSPSC #52101510
Shipping Weight 19.0 lbs
Country of Origin USA *
Item Static Dissipative Mat
Mat Electrical Resistance Anti-Static
Mat Length 10 ft.
Mat Width 3 ft.
Mat Thickness 3/8"
Mat Color Brown
Cord Included No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Surface Pattern Pebble
Antimicrobial No
Oil Resistant No
Brake Fluid Resistant No
Standards RTG Measured At Moderate and 12% RH, At 10V and 100V = 109 ohms
Backing Material PVC

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms