Check Availability
  • CONDOR 

    Static Dissipative Mat, 6 ft. L, 4 ft. W, 1" Thick, Black with Yellow Border

  • Item # 49Y372
  • Mfr. Model # 49Y372
Static Dissipative Mat, 6 ft. L, 4 ft. W, 1" Thick, Black with Yellow Border
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Y372
Mfr. Model # 49Y372
UNSPSC #52101510
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Static Dissipative Mat
Mat Electrical Resistance Anti-Static
Mat Length 6 ft.
Mat Width 4 ft.
Mat Thickness 1"
Mat Color Black with Yellow Border
Cord Included No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Surface Pattern Diamond Plate
Antimicrobial No
Oil Resistant Yes
Brake Fluid Resistant No
Backing Material Closed Cell Foam
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms