Check Availability
  • CONDOR 

    Static Dissipative Mat, 5 ft. L, 3 ft. W, 1" Thick, Black

  • Item # 49Y367
  • Mfr. Model # 49Y367
Static Dissipative Mat, 5 ft. L, 3 ft. W, 1" Thick, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Y367
Mfr. Model # 49Y367
UNSPSC #52101510
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Static Dissipative Mat
Mat Electrical Resistance Anti-Static
Mat Length 5 ft.
Mat Width 3 ft.
Mat Thickness 1"
Mat Color Black
Cord Included No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Surface Pattern Diamond Plate
Antimicrobial No
Oil Resistant Yes
Brake Fluid Resistant No
Backing Material Closed Cell Foam
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms