Check Availability
  • CONDOR 

    Static Dissipative Mat, 3 ft. L, 24" W, 1/2" Thick, Brown

  • Item # 45VJ43
  • Mfr. Model # 45VJ43
Static Dissipative Mat, 3 ft. L, 24" W, 1/2" Thick, Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VJ43
Mfr. Model # 45VJ43
UNSPSC #52101510
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Static Dissipative Mat
Mat Electrical Resistance Electrical Properties Not Tested
Mat Length 3 ft.
Mat Width 24"
Mat Thickness 1/2"
Mat Color Brown
Cord Included No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Antimicrobial No
Oil Resistant No
Brake Fluid Resistant No
Standards NA
Backing Material Foam
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms