This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CONDOR 

    Static Dissipative Mat, 3 ft. L, 24" W, 1" Thick, Gray

  • Item # 45VJ22
  • Mfr. Model # 45VJ22
Static Dissipative Mat, 3 ft. L, 24" W, 1" Thick, Gray

See alternate products available online.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45VJ22
Mfr. Model # 45VJ22
UNSPSC #52101510
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Static Dissipative Mat
Mat Electrical Resistance Electrical Properties Not Tested
Mat Length 3 ft.
Mat Width 24"
Mat Thickness 1"
Mat Color Gray
Cord Included No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Surface Pattern Diamond Plate
Antimicrobial No
Oil Resistant No
Brake Fluid Resistant No
Standards NA
Backing Material Foam
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms