Check Availability
Static Dissipative Mat, 5 ft. L, 3 ft. W, 3/8" Thick, Black
  • CONDOR 

    Static Dissipative Mat, 5 ft. L, 3 ft. W, 3/8" Thick, Black

  • Item # 3VGL8
  • Mfr. Model # 3VGL8
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 3VGL8
Mfr. Model # 3VGL8
UNSPSC #52101510
Shipping Weight 10.9 lbs
Country of Origin USA *
Item Static Dissipative Mat
Mat Electrical Resistance Anti-Static
Mat Length 5 ft.
Mat Width 3 ft.
Mat Thickness 3/8"
Mat Color Black
Cord Included No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Surface Pattern Pebble
Antimicrobial No
Oil Resistant No
Brake Fluid Resistant No
Backing Material Vinyl Sponge

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms