Check Availability
  • CONDOR 

    Static Dissipative Mat, 5 ft. L, 3 ft. W, 3/8" Thick, Gray

  • Item # 3VGL6
  • Mfr. Model # 3VGL6
Static Dissipative Mat, 5 ft. L, 3 ft. W, 3/8" Thick, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3VGL6
Mfr. Model # 3VGL6
UNSPSC #52101510
Shipping Weight 10.52 lbs
Country of Origin USA *
Item Static Dissipative Mat
Mat Electrical Resistance Anti-Static
Mat Length 5 ft.
Mat Width 3 ft.
Mat Thickness 3/8"
Mat Color Gray
Cord Included No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Surface Pattern Pebble
Antimicrobial No
Oil Resistant No
Brake Fluid Resistant No
Backing Material Vinyl Sponge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms