Check Availability
Static Dissipative Mat, 3 ft. L, 24" W, 3/8" Thick, Gray
  • CONDOR 

    Static Dissipative Mat, 3 ft. L, 24" W, 3/8" Thick, Gray

  • Item # 3TUC8
  • Mfr. Model # 3TUC8
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 3TUC8
Mfr. Model # 3TUC8
UNSPSC #52101510
Shipping Weight 5.9 lbs
Country of Origin USA *
Item Static Dissipative Mat
Mat Electrical Resistance Anti-Static
Mat Length 3 ft.
Mat Width 24"
Mat Thickness 3/8"
Mat Color Gray
Cord Included No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Surface Pattern Pebble
Antimicrobial No
Oil Resistant No
Brake Fluid Resistant No
Backing Material Vinyl Sponge

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms