Check Availability
  • CONDOR 

    Static Dissipative Mat, 6 ft. L, 4 ft. W, 5/8" Thick, Black

  • Item # 38HW84
  • Mfr. Model # 38HW84
Static Dissipative Mat, 6 ft. L, 4 ft. W, 5/8" Thick, Black
Qty
  • Web Price
    $434.54 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38HW84
Mfr. Model # 38HW84
UNSPSC #52101510
Shipping Weight 21.0 lbs
Country of Origin USA *
Item Static Dissipative Mat
Mat Electrical Resistance Anti-Static
Mat Length 6 ft.
Mat Width 4 ft.
Mat Thickness 5/8"
Mat Color Black
Cord Included No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Surface Pattern Raised Slip Resistant
Antimicrobial No
Oil Resistant No
Brake Fluid Resistant No
Backing Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions