Check Availability
Static Dissipative Mat, 50 ft. L, 24" W, 3/32" Thick, Blue
  • CONDOR 

    Static Dissipative Mat, 50 ft. L, 24" W, 3/32" Thick, Blue

  • Item # 20RE82
  • Mfr. Model # 20RE82
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 20RE82
Mfr. Model # 20RE82
UNSPSC #46182104
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Static Dissipative Mat
Mat Electrical Resistance Anti-Static
Mat Length 50 ft.
Mat Width 24"
Mat Thickness 3/32"
Mat Color Blue
Cord Included No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Surface Pattern Textured
Surface to Ground Resistance 1.0 x 10 to 9th ohm
Surface to Surface Resistance 1.0 x 10 to 9th ohm
Antimicrobial No
Oil Resistant No
Standards Tested per ESD Association Standard S4.1

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms