Check Availability
  • CONDOR 

    Spirit Scratch-Resistant Safety Glasses , Clear Lens Color

  • Item # 1VW24
  • Mfr. Model # 1VW24
Spirit  Scratch-Resistant Safety Glasses , Clear Lens Color Safety Glasses,Clear Safety Glasses,Clear Safety Glasses,Clear Safety Glasses,Clear Safety Glasses,Clear Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These 1-pc. safety glasses have adjustable temples for a custom fit, and integral side shields that offer fuller protection on all sides in addition to a wider view.
Show More Close
 

Technical Specifications

Item # 1VW24
Mfr. Model # 1VW24
UNSPSC #46181802
Catalog Page 1651
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Spirit(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Blue
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Blue
Temple Style Adjustable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In