Check Availability
  • CONDOR 

    Smooth Nitrile Coated Gloves, Glove Size: XL, Natural/Green

  • Item # 4NMR9
  • Mfr. Model # 4NMR9
Smooth Nitrile Coated Gloves, Glove Size: XL, Natural/Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Condorâ„¢
Provide dry grip and comfortable fit. Contoured design is coated for snag, cut, and puncture resistance.
Nitrile Coated Gloves
Show More Close
 

Technical Specifications

Item # 4NMR9
Mfr. Model # 4NMR9
UNSPSC #46181504
Shipping Weight 0.16 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 4
Insulated No
Lining Cotton
Glove Size XL
Color Natural/Green
Cuff Knit Wrist
Thumb Style Wing
Application Small Parts, Auto Assembly, Shipping and Receiving
Resists Abrasions, Cuts, Tear, Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms