Check Availability
  • CONDOR 

    Sign, (LADDER SYMBOL), 6"x6"

  • Item # 486F72
  • Mfr. Model # 486F72
Sign, (LADDER SYMBOL), 6"x6"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 486F72
Mfr. Model # 486F72
UNSPSC #55121704
Shipping Weight 0.027 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Exit and Entrance
Height 6"
Width 6"
Thickness 0.011"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Legend (EMBARKATION LADDER SYMBOL)
Sign Legend Color White
Sign Background Color Green
Printed Language English
Sign Shape Square
Legend Style Symbol
Glow-in-the-Dark Yes
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -30 Degrees to 175 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards IMO A.760, IMO A.752, SOLAS Chapter III
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms