Check Availability
  • CONDOR 

    Safety Sign, 7"x10", Vinyl

  • Item # 467V92
  • Mfr. Model # 467V92
Safety Sign, 7"x10", Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 467V92
Mfr. Model # 467V92
UNSPSC #55121704
Shipping Weight 0.028 lbs
Country of Origin USA *
Item Safety Sign Emergency Exit
Sign Subject Matter Exit and Entrance
Height 7"
Width 10"
Thickness .004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Legend Color White
Header Background Color Red
Legend FIRE DOOR DO NOT BLOCK / PUERTA DE EMERGENCIA NO OBSTRUIR
Sign Legend Color Red
Sign Background Color White
Printed Language English, Spanish
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(a)(3)
* This product's country of origin is subject to change

Welcome Sign In