Check Availability
  • CONDOR 

    Sign, Puerta De Emergencia, 7x10

  • Item # 467V90
  • Mfr. Model # 467V90
Sign, Puerta De Emergencia, 7x10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 467V90
Mfr. Model # 467V90
UNSPSC #55121704
Shipping Weight 0.14 lbs
Country of Origin USA *
Item SAFETY SIGN EMERGENCY EXIT
Sign Subject Matter Exit and Entrance
Height 7
Width 10
Thickness .055
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Blank
Header Legend Color White
Header Background Color Red
Legend Fire Door Do Not Block/Puerta De Emergencia No Obstruir
Sign Legend Color Red
Sign Background Color White
Printed Language English, Spanish
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(a)(3)
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms