Check Availability
  • CONDOR 

    Sign, Puerta De Emergencia, 10x14

  • Item # 467V89
  • Mfr. Model # 467V89
Sign, Puerta De Emergencia, 10x14
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 467V89
Mfr. Model # 467V89
UNSPSC #55121704
Shipping Weight 0.43 lbs
Country of Origin USA *
Item SAFETY SIGN EMERGENCY EXIT
Sign Subject Matter Exit and Entrance
Height 10
Width 14
Thickness .032
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Blank
Header Legend Color White
Header Background Color Red
Legend Fire Door Do Not Block/Puerta De Emergencia No Obstruir
Sign Legend Color Red
Sign Background Color White
Printed Language English, Spanish
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 140 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(a)(3)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms