Check Availability
  • CONDOR 

    Sign,Fire Door,10x14

  • Item # 467T54
  • Mfr. Model # 467T54
Sign,Fire Door,10x14
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 467T54
Mfr. Model # 467T54
UNSPSC #55121704
Shipping Weight 0.28 lbs
Country of Origin USA *
Item SAFETY SIGN EMERGENCY EXIT
Sign Subject Matter Exit and Entrance
Height 10
Width 14
Thickness .055
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Blank
Header Legend Color Black
Header Background Color Black
Legend Fire Door Please Keep Door Closed
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.36(a)(3)
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms