Check Availability
  • CONDOR 

    Sign, Fire Door, 7x10

  • Item # 467T51
  • Mfr. Model # 467T51
Sign, Fire Door, 7x10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 467T51
Mfr. Model # 467T51
UNSPSC #55121704
Shipping Weight 0.22 lbs
Country of Origin USA *
Item SAFETY SIGN EMERGENCY EXIT
Sign Subject Matter Exit and Entrance
Height 7
Width 10
Thickness .070
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Blank
Header Legend Color Black
Header Background Color Black
Legend Fire Door Please Keep Door Closed
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark Yes
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 149 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.36(a)(3)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms