Check Availability
  • CONDOR 

    Safety Sign, 7"x10", Vinyl

  • Item # 467T20
  • Mfr. Model # 467T20
Safety Sign, 7"x10", Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Condor® exit/fire sign provides critical safety and evacuation information. Easy to install.

• Self-adhesive, durable, flexible vinyl sign has a high gloss and is suited for indoor/outdoor use
• Legend: Fire Door Do Not Block
Show More Close
 

Technical Specifications

Item # 467T20
Mfr. Model # 467T20
UNSPSC #55121704
Catalog Page 1922
Shipping Weight 0.045 lbs
Country of Origin USA *
Item Safety Sign Emergency Exit
Sign Subject Matter Exit and Entrance
Height 7"
Width 10"
Thickness .010"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Legend Color Black
Header Background Color Black
Legend FIRE DOOR DO NOT BLOCK
Sign Legend Color White
Sign Background Color Red, White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark Yes
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -30 Degrees to 175 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(a)(3); OSHA 29 CFR 1910.36(a)(3)
* This product's country of origin is subject to change

Welcome Sign In