Check Availability
  • CONDOR 

    Sign, Fire Door, 10x14

  • Item # 467T19
  • Mfr. Model # 467T19
Sign, Fire Door, 10x14
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Condor® exit/fire sign provides critical safety and evacuation information. Easy to install.

• Plastic sign has a clear protective coat and is recommended for temporary or light use
• Legend: Fire Door Do Not Block
• Mounting holes
Show More Close
 

Technical Specifications

Item # 467T19
Mfr. Model # 467T19
UNSPSC #55121704
Shipping Weight 0.44 lbs
Country of Origin USA *
Item SAFETY SIGN EMERGENCY EXIT
Sign Subject Matter Exit and Entrance
Height 10
Width 14
Thickness .070
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Blank
Header Legend Color Black
Header Background Color Black
Legend Fire Door Do Not Block
Sign Legend Color White
Sign Background Color Red, White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark Yes
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 149 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(a)(3); OSHA 29 CFR 1910.36(a)(3)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms