Check Availability
  • CONDOR 

    Sign,Fire Exit Door,7x10

  • Item # 467P78
  • Mfr. Model # 467P78
Sign,Fire Exit Door,7x10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 467P78
Mfr. Model # 467P78
UNSPSC #55121704
Shipping Weight 0.215 lbs
Country of Origin USA *
Item SAFETY SIGN EMERGENCY EXIT
Sign Subject Matter Exit and Entrance
Height 7
Width 10
Thickness .032
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Blank
Header Legend Color Black
Header Background Color Black
Legend Fire Exit Door Must Be Kept Unlocked During Business Hours
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 140 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.36(d)(1); OSHA 29 CFR 1910.36(a)(3)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms