Check Availability
  • CONDOR 

    Sign,Fire Door/Puerta De Emerg.,10"x14"

  • Item # 467P25
  • Mfr. Model # 467P25
Sign,Fire Door/Puerta De Emerg.,10"x14"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 467P25
Mfr. Model # 467P25
UNSPSC #55121704
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Emergency Exit Floor Sign
Sign Subject Matter Exit and Entrance
Height 10"
Width 14"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Header Legend Color White
Header Background Color Red
Legend Fire Door Do Not Block/Puerta De Emergencia No Obstruir
Sign Legend Color Red
Sign Background Color White
Printed Language English, Spanish
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(a)(3)
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms