Check Availability
  • CONDOR 

    Sideshield, Clear, Plastic, PR

  • Item # 3BE76
  • Mfr. Model # 3BE76
  • (1)
Sideshield, Clear, Plastic, PR Sideshield,Clear,Plastic,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These sideshields slip on to most plano-style protective eyewear. They provide 99.9% UV protection.
Show More Close
 

Technical Specifications

Item # 3BE76
Mfr. Model # 3BE76
UNSPSC #46181803
Catalog Page 1665
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Sideshield
Color Clear
Material Plastic
X-Ray Detectable No
For Use With Safety Eyewear, Tested Safety and Prescription Spectacles
Dimensions 13/16" H x 1-1/2" W x 1-45/64" L
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov