Check Availability
  • CONDOR 

    Security and Surveillance, Warning, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 453R57
  • Mfr. Model # 453R57
Security and Surveillance, Warning, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 453R57
Mfr. Model # 453R57
UNSPSC #55121704
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Security Sign
Sign Subject Matter Security and Surveillance
Height 10"
Width 14"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Warning
Header Legend Color Black
Header Background Color Orange
Legend This Property Protected By Security Patrol
Sign Legend Color Black
Sign Background Color Orange
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms