Check Availability
  • CONDOR 

    Vinyl, Security Sign, Notice, 14" Width, 10" Height, English

  • Item # 453R27
  • Mfr. Model # 453R27
Vinyl,  Security Sign,  Notice,  14" Width,  10" Height,  English
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 453R27
Mfr. Model # 453R27
UNSPSC #55121704
Shipping Weight 0.056 lbs
Country of Origin USA *
Item Security Sign
Sign Subject Matter Security and Surveillance
Height 10"
Width 14"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Notice
Header Legend Color White
Header Background Color Blue
Legend All Vehicles and Personnel Entering Or Leaving The Premises Subject To Search
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145, ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In