Check Availability
  • CONDOR 

    Security and Surveillance, Notice, Plastic, 14" x 20", With Mounting Holes, Not Retroreflective

  • Item # 453R25
  • Mfr. Model # 453R25
Security and Surveillance, Notice, Plastic, 14" x 20", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 453R25
Mfr. Model # 453R25
UNSPSC #55121704
Shipping Weight 0.56 lbs
Country of Origin USA *
Item Security Sign
Sign Subject Matter Security and Surveillance
Height 14"
Width 20"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Notice
Header Legend Color White
Header Background Color Blue
Legend All Vehicles And Personnel Entering Or Leaving The Premises Subject To Search
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145, ANSI Z535
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms