Check Availability
  • CONDOR 

    Security and Surveillance, Notice, Vinyl, 14" x 20", Adhesive Surface, Not Retroreflective

  • Item # 453R17
  • Mfr. Model # 453R17
Security and Surveillance, Notice, Vinyl, 14" x 20", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 453R17
Mfr. Model # 453R17
UNSPSC #55121704
Shipping Weight 0.112 lbs
Country of Origin USA *
Item Security Sign
Sign Subject Matter Security and Surveillance
Height 14"
Width 20"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Notice
Header Legend Color Black
Header Background Color White
Legend Notice For Security Reasons Individuals Entering Or Leaving The Premises May Be Subject To Search Of Their Vehicles, Parcels, Or Other Unusual Items
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms