Check Availability
  • CONDOR 

    Security and Surveillance, Notice, Aluminum, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 453P67
  • Mfr. Model # 453P67
Security and Surveillance, Notice, Aluminum, 10" x 14", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 453P67
Mfr. Model # 453P67
UNSPSC #55121704
Shipping Weight 0.43 lbs
Country of Origin USA *
Item Security Sign
Sign Subject Matter Security and Surveillance
Height 10"
Width 14"
Thickness 0.032"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Notice
Header Legend Color White
Header Background Color Blue
Legend This Property Protected By Electronic Surveillance
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 140 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145, ANSI Z535
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms