Check Availability
  • CONDOR 

    Safety Warning Tape, Solid, Continuous Roll, 3" Width, 1 EA

  • Item # 8ZFT2
  • Mfr. Model # 8ZFT2
Safety Warning Tape, Solid, Continuous Roll, 3" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use 2-color safety warning tape to help designate aisles, lanes, hazard areas, machines or equipment, or to guide employees and visitors. "STATIC SENSITIVE AREA" message.

• 3”W tape on a continuous roll
• Durable vinyl tape
Show More Close
 

Technical Specifications

Item # 8ZFT2
Mfr. Model # 8ZFT2
UNSPSC #31201520
Shipping Weight 1.55 lbs
Country of Origin Taiwan *
Item Safety Warning Tape
Pattern Solid
Safety Tape Color Yellow
Width 3"
Roll Length 108 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 4.9 mil
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend Caution
Diameter 4-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions