Check Availability
  • CONDOR 

    Safety Sign,FINAL EXIT,14"x10"

  • Item # 480L06
  • Mfr. Model # 480L06
Safety Sign,FINAL EXIT,14"x10"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 480L06
Mfr. Model # 480L06
UNSPSC #55121704
Shipping Weight 0.44 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Exit and Entrance
Height 14"
Width 10"
Thickness 0.070"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend FINAL EXIT
Sign Legend Color Green
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark Yes
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 149 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4); ASTM E2072; DIN 67510; ISO 15370; IMO Resolution A752(18); PSPA Class A, B
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms