Check Availability
  • CONDOR 

    Safety Sign, ENTRANCE, 12"x18"

  • Item # 480K64
  • Mfr. Model # 480K64
Safety Sign, ENTRANCE, 12"x18"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 480K64
Mfr. Model # 480K64
UNSPSC #55121704
Catalog Page 0
Shipping Weight 0.086 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Exit and Entrance
Height 12"
Width 18"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Legend ENTRANCE
Sign Legend Color White
Sign Background Color Blue, White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; ADA
* This product's country of origin is subject to change

Welcome Sign In