Check Availability
  • CONDOR 

    Safety Sign,ENTRANCE,6-1/2"x14"

  • Item # 480K42
  • Mfr. Model # 480K42
Safety Sign,ENTRANCE,6-1/2"x14"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 480K42
Mfr. Model # 480K42
UNSPSC #55121704
Shipping Weight 0.036 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Exit and Entrance
Height 6-1/2"
Width 14"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Legend ENTRANCE
Sign Legend Color Black, White
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.22
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms