Check Availability
  • CONDOR 

    SDS or Right to Know, Notice, Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 476H05
  • Mfr. Model # 476H05
SDS or Right to Know, Notice, Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 476H05
Mfr. Model # 476H05
UNSPSC #55121704
Shipping Weight 0.215 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter SDS or Right to Know
Height 7"
Width 10"
Thickness 0.032"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Notice
Header Legend Color White
Header Background Color Blue
Legend SAFETY DATA SHEETS AVAILABLE UPON REQUEST
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 140 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.1200; OSHA 29 CFR 1926.59
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms