Check Availability
  • CONDOR 

    Road Traffic Control, Warning, Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 477V52
  • Mfr. Model # 477V52
Road Traffic Control, Warning, Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 477V52
Mfr. Model # 477V52
UNSPSC #55121710
Shipping Weight 0.215 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 7"
Width 10"
Thickness 0.032"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Warning
Header Legend Color Black
Header Background Color Black, Orange
Legend BACK IN OR PULL OUT ON GREEN ONLY
Sign Legend Color Black
Sign Background Color Orange
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 140 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms