Check Availability
  • Parking and Traffic Signs
  • CONDOR 

    Traffic Sign, Caution, Vinyl, 18" Height, 12" Width, Adhesive Surface

  • Item # 477U37
  • Mfr. Model # 477U37
Traffic Sign, Caution, Vinyl, 18" Height, 12" Width, Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 477U37
Mfr. Model # 477U37
UNSPSC #55121710
Shipping Weight 0.086 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 18"
Width 12"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend WATCH OUT FOR FALLING ICE
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, OSHA 29 CFR 1910.28, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431
* This product's country of origin is subject to change

Welcome Sign In