Check Availability
  • CONDOR 

    Road Traffic Control, No Header, Vinyl, 14" x 10", Adhesive Surface, Not Retroreflective

  • Item # 477R26
  • Mfr. Model # 477R26
Road Traffic Control, No Header, Vinyl, 14" x 10", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 477R26
Mfr. Model # 477R26
UNSPSC #55121710
Shipping Weight 0.056 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 14"
Width 10"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Legend CAUTION DRIVE SLOWLY
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, OSHA 29 CFR 1910.145, OHSA 29 CFR 1910.178, OSHA 29 CFR 1926.602
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms