Check Availability
  • CONDOR 

    Reversible Gloves, Cotton, Women's, PK12

  • Item # 4JC98
  • Mfr. Model # 4JC98
Reversible Gloves, Cotton, Women's, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With reversible gloves you have four different heating surfaces to use, increasing the longevity of the product.
Show More Close
 

Technical Specifications

Item # 4JC98
Mfr. Model # 4JC98
UNSPSC #46181504
Catalog Page 1698
Shipping Weight 0.25 lbs
Country of Origin Pakistan *
Item Reversible Inspection Gloves
Fabric Weight Light
Design Unhemmed
Size Women's One Size Fits Most
Length 8-3/8"
Material Cotton
Color White
Gauge Light
* This product's country of origin is subject to change

Compliance and Restrictions