Check Availability
  • CONDOR 

    Respirator Wipes,Alcohol Free,PK100

  • Item # 22PN89
  • Mfr. Model # 22PN89
Respirator Wipes,Alcohol Free,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Individually wrapped towelettes are a quick and easy way to clean facepiece respirators. Nonsilicone solution.
Show More Close
 

Technical Specifications

Item # 22PN89
Mfr. Model # 22PN89
UNSPSC #46181806
Catalog Page 1773
Shipping Weight 0.83 lbs
Country of Origin USA *
Item Respirator Wipes
Solution Type Alcohol Free
Size 8" x 5"
Includes Cleaning Wipes Only
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.