Check Availability
  • CONDOR 

    Respirator Wipes, Alcohol, PK100

  • Item # 22PN88
  • Mfr. Model # 22PN88
Respirator Wipes, Alcohol, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Individually wrapped towelettes are a quick and easy way to clean facepiece respirators. Nonsilicone solution.
Show More Close
 

Technical Specifications

Item # 22PN88
Mfr. Model # 22PN88
UNSPSC #46181806
Catalog Page 1773
Shipping Weight 0.81 lbs
Country of Origin USA *
Item Respirator Wipes
Solution Type Alcohol
Size 8" x 5"
Includes Individually Packaged Cleaning Wipes Only
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.