Check Availability
  • CONDOR 

    Recycling, No Header, Fiberglass, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 468T63
  • Mfr. Model # 468T63
Recycling, No Header, Fiberglass, 7" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 468T63
Mfr. Model # 468T63
UNSPSC #55121704
Shipping Weight 0.294 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Recycling
Height 7"
Width 10"
Thickness 0.060"
Sign Material Fiberglass
Sign Mounting Style With Mounting Holes
Header No Header
Legend No Dumping Violators Will Be Prosecuted
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 212 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1926.25(c); OSHA 29 CFR 1910.141(a)(4)(i)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms