Check Availability
  • CONDOR 

    Ratchet Faceshield Assembly, Visor Material: Polycarbonate, Headgear Material: Thermoplastic

  • Item # 4EZC2
  • Mfr. Model # 4EZC2
Ratchet Faceshield Assembly, Visor Material: Polycarbonate, Headgear Material: Thermoplastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Whether working with flying debris or chemicals, this CONDOR ratchet faceshield assembly helps provide essential face protection. The polycarbonate visor allows high clarity and is ideal for heavy-duty impact and heat-resistance applications. Meets ANSI Z87.1 standard when headgear or bracket is used in conjunction with proper visor to create complete faceshield.
Show More Close
 

Technical Specifications

Item # 4EZC2
Mfr. Model # 4EZC2
UNSPSC #46181707
Catalog Page 1635
Shipping Weight 0.8 lbs
Country of Origin Taiwan *
Item Ratchet Faceshield Assembly
Visor Color Family Clear
Visor Material Polycarbonate
Visor Color Clear
Visor Thickness 0.070"
Visor Width 15-1/2"
Visor Height 9"
Dielectric Protection Yes
Headgear Material Thermoplastic
Standards ANSI Z87.1-2010
Headgear Color Black
Faceshield Assembly/Headgear Suspension Ratchet
Headgear Style Partial Crown
Visor Coating Uncoated
Disposable/ Reusable Reusable
Features Spark Deflector with Wide Range of Adjustability
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms