Check Availability
  • CONDOR 

    Radiation Hazard, No Header, Vinyl, 14" x 10", Adhesive Surface, Not Retroreflective

  • Item # 451Y49
  • Mfr. Model # 451Y49
Radiation Hazard, No Header, Vinyl, 14" x 10", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 451Y49
Mfr. Model # 451Y49
UNSPSC #55121704
Shipping Weight 0.056 lbs
Country of Origin USA *
Item Radiation Safety Sign
Sign Subject Matter Radiation Hazard
Height 14"
Width 10"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Legend Radiation Radioactive Waste Prohibited Down Drain
Sign Legend Color Pink, Yellow
Sign Background Color Pink, Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.1096
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms