Check Availability
  • CONDOR 

    ProFlyer Scratch-Resistant Safety Glasses , Silver Mirror Lens Color

  • Item # 1FYY9
  • Mfr. Model # 1FYY9
ProFlyer  Scratch-Resistant Safety Glasses , Silver Mirror Lens Color Safety Glasses,Silver Mirror
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The stylish metal frames make these look more like regular glasses than safety gear. The bayonet temples allow you to slip them on and off easily under your helmet, head set, or other headgear.
Show More Close
 

Technical Specifications

Item # 1FYY9
Mfr. Model # 1FYY9
UNSPSC #46181802
Catalog Page 1651
Shipping Weight 0.09 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series ProFlyer(TM)
Gender Unisex
Lens Color Silver Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Silver
Eyewear Size Universal
Frame Material Metal
Lens Material Polycarbonate
Temple Color Silver
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Welcome Sign In