Check Availability
  • Harnesses
  • CONDOR 

    Premium Specialty Full Body Harness with 425 lb. Weight Capacity, Black, Universal

  • Item # 35KU77
  • Mfr. Model # 35KU77
Premium Specialty Full Body Harness with 425 lb. Weight Capacity, Black, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This construction-grade CondorĀ® Full-Body Harness has combined D-ring locations to suit multiple fall protection applications, including retrieval. Premium comfort features include a padded torso yoke for shoulders and back and a breathable air mesh shoulder yoke with integral nonslip dorsal D-ring adjustment. Constructed of high-strength polyester webbing and alloy steel hardware, the harness features load-impact indicators and lanyard keepers, and a fully adjustable fit with subpelvic strap.
Show More Close
 

Technical Specifications

Item # 35KU77
Mfr. Model # 35KU77
UNSPSC #46182306
Catalog Page 1791
Shipping Weight 4.03 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Confined Space
Harness Sizing Universal
Weight Capacity 425 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Black
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI Z359.1-2007, OSHA 1926.502
Series Premium Specialty
Includes Shoulder D Rings
* This product's country of origin is subject to change

Welcome Sign In