Check Availability
  • Harnesses
  • CONDOR 

    Premium Specialty Crossover Harness with 425 lb. Weight Capacity, Blue, XL/2XL

  • Item # 35KU79
  • Mfr. Model # 35KU79
Premium Specialty Crossover Harness with 425 lb. Weight Capacity, Blue, XL/2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This construction-grade CondorĀ® Full-Body Harness has combined D-ring locations to suit multiple fall protection applications. The triangle shape and tangle-free design help make donning fast and easy. The harness has front D-rings for climbing and side D-rings for work positioning applications.
Premium comfort features include a padded torso yoke for shoulders and back and a breathable air mesh shoulder yoke with integral nonslip dorsal D-ring adjustment. Constructed of high-strength polyester webbing and alloy steel hardware, it features load-impact indicators and lanyard keepers, and a fully adjustable fit with subpelvic strap.
Show More Close
 

Technical Specifications

Item # 35KU79
Mfr. Model # 35KU79
UNSPSC #46182306
Catalog Page 1791
Shipping Weight 4.24 lbs
Country of Origin USA *
Item Crossover Harness
Harness Application Tower Climbing
Harness Sizing XL/2XL
Weight Capacity 425 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings Yes
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Blue
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI Z359.1-2007, OSHA 1926.502
Series Premium Specialty
* This product's country of origin is subject to change

Welcome Sign In