Check Availability
  • CONDOR 

    Powdered Finger Cots, White, Latex, Size L

  • Item # 30D249
  • Mfr. Model # 30D249
Powdered Finger Cots, White, Latex, Size L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use where particulate contamination is not a concern. The natural latex provides maximum sensitivity, which makes these finger cots ideal for handling delicate components.
Show More Close
 

Technical Specifications

Item # 30D249
Mfr. Model # 30D249
UNSPSC #42132202
Catalog Page 1673
Shipping Weight 1.6 lbs
Country of Origin China *
Item Powdered Finger Cots
Material Latex
Color White
Size L
Length 2-3/4"
Thickness 3 mil
Application For Handling Delicate Component
* This product's country of origin is subject to change

Compliance and Restrictions