Check Availability
  • CONDOR 

    Powder Free Finger Cots, Beige, Latex, Size L

  • Item # 32J599
  • Mfr. Model # 32J599
Powder Free Finger Cots, Beige, Latex, Size L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These finger cots are for applications that require no particulate contamination. Rolled cuffs.
Show More Close
 

Technical Specifications

Item # 32J599
Mfr. Model # 32J599
UNSPSC #42132202
Catalog Page 1673
Shipping Weight 0.8 lbs
Country of Origin China *
Item Powder Free Finger Cots
Material Latex
Color Beige
Size L
Length 2-3/4"
Thickness 3 mil
Standards Meets Requirements of ASTM D3772
Application For Handling Delicate Component
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov