Check Availability
  • CONDOR 

    Powder Free Finger Cots, Beige, Latex, Size S

  • Item # 30D250
  • Mfr. Model # 30D250
Powder Free Finger Cots, Beige, Latex, Size S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use where particulate contamination is not a concern. The natural latex provides maximum sensitivity, which makes these finger cots ideal for handling delicate components.
Show More Close
 

Technical Specifications

Item # 30D250
Mfr. Model # 30D250
UNSPSC #42132202
Catalog Page 1673
Shipping Weight 0.55 lbs
Country of Origin China *
Item Powder Free Finger Cots
Material Latex
Color Beige
Size S
Length 2-3/4"
Thickness 3 mil
Standards Meets Requirements of ASTM D3772
Application For Handling Delicate Component
* This product's country of origin is subject to change

Compliance and Restrictions