Check Availability
  • CONDOR 

    Potable Water, Caution, Plastic, 7" x 10"

  • Item # 34GK21
  • Mfr. Model # 34GK21
Potable Water, Caution, Plastic, 7" x 10"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34GK21
Mfr. Model # 34GK21
UNSPSC #55121704
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Potable Water
Height 7"
Width 10"
Sign Material Plastic
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Non-Potable Water Do Not Drink
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms