Check Availability
  • CONDOR 

    Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE Lining, Blue, S, PR 1

  • Item # 49AD92
  • Mfr. Model # 49AD92
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE Lining, Blue, S, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The lightweight, HPPE (high-performance polyethylene) lining of these CondorĀ® safety gloves helps to provide cut, puncture, and abrasion resistance in carpentry and joining tasks, and when handling ceramics, glass, and plastics. They're designed for comfort, performance, and protection in applications including automotive assembly, parts handling, construction, food industries, and metal fabrication. The textured polyurethane coating helps protect hands from harmful residue and chemicals. It allows tactile sensitivity and can boost job performance by enhancing grip, particularly on slippery surfaces.
Show More Close
 

Technical Specifications

Item # 49AD92
Mfr. Model # 49AD92
UNSPSC #46181504
Catalog Page 1680
Shipping Weight 0.1 lbs
Country of Origin China *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 2
ANSI/ISEA Puncture Level 0
Glove Coating Material Polyurethane
Glove Lining Material - Cut Resistant HPPE
Suggested Use Environment Dry/Light Oil
Series Condor
Glove Size S
Puncture Resistant Yes
Palm Material Polyurethane
Color Blue
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Smooth
Glove Cut Clute
Glove Hand Style Left and Right
Glove Length 9"
Application Food, Poultry and Meat Processing, Restaurants, Deli, Food Service, Knife and Blade Sharpening and Cleaning, Fishing
Abrasion Resistant Yes
ANSI Abrasion Cycles 0
ANSI Cut Grams 0
ANSI Puncture Newtons 0
Finger Material HPPE
Finger Style Full
Gauge 18
Knuckle Padding Material High-Performance Polyethylene
Standards ANSI/ISEA 105-2016, EN388
Stitching Material Polyester
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms